31-38961-173
Meltric Plugs & Receptacles, DS7c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-38961-173 Meltric Plugs & Receptacles, DS7c Series, DR7c INLET POLY BLUE SIZE 3 IP

MFG Item Number
31-38961-173

31-38961-173 Meltric Plugs & Receptacles, DS7c Series, DR7c INLET POLY BLUE SIZE 3 IP

MFG Item Number
31-38961-173
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS7c Series
Item #
31-38961-173
DR7c INLET POLY BLUE SIZE 3 IP

DS7c Series Information

  • Multipin Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • IP54/IP55 Environmental Rating
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 31-38961-173
Manufacturer Meltric
Product Series DS7c
Family Series Meltric Plugs & Receptacles, DS7c Series
Description DR7c INLET POLY BLUE SIZE 3 IP 54/55 6P+G 50A 600 VAC/130 VDC 60 Hz +3 AUX
Connection Type Inlet
Current Rating 50 A
Voltage 130 V, 600 V
Frequency 60 Hz
Number of Poles 6
Auxiliary Contact 3
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP54, IP55
Terminal Type Screw
Net Weight 0 lbs
Gross Weight 0 lbs