Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-3A910-263 Meltric Plugs & Receptacles, DS7c Series, DS7 INLET INTERIOR W//3 PILOTS
MFG Item Number
31-3A910-263
31-3A910-263 Meltric Plugs & Receptacles, DS7c Series, DS7 INLET INTERIOR W//3 PILOTS
MFG Item Number
31-3A910-263
This item cannot be canceled or returned
Description
Plugs & Receptacles, DS7c Series
DS7 INLET INTERIOR W//3 PILOTS
- Multipin Plugs and Receptacles
- Female Receptacle or Male Inlet
- IP54/IP55 Environmental Rating
- Metal or Poly Material
Specifications
Specifications
| Manufacturer Part Number |
31-3A910-263 |
| Manufacturer |
Meltric |
| Product Series |
DS7c |
| Family Series |
Meltric Plugs & Receptacles, DS7c Series |
| Description |
DS7 INLET INTERIOR W//3 PILOTS |
| Accessory Type |
Plug Interior |
| Net Weight |
0.267 lbs |
| Gross Weight |
0.267 lbs |
31-3A910-263
Meltric Plugs & Receptacles, DS7c Series