Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-601 IDEAL Industries Fittings, Duct Seal, 1 Lb
31-601 IDEAL Industries Fittings, Duct Seal, 1 Lb
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
31-601 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Fittings |
| Description |
Duct Seal, 1 Lb |
| Material |
Compound |
| Application |
Sealing Compound |
| Approvals |
UL |
| Net Weight |
1.06 lbs |
| Gross Weight |
1.06 lbs |
31-601
IDEAL Industries Fittings