31-64213-000-K01
Meltric Plugs & Receptacles, DR100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-64213-000-K01

Meltric Plugs & Receptacles, DR100 Series

31-64213-000-K01

Meltric Plugs & Receptacles, DR100 Series
Receptacle, DR100, 3P+G
MFG Item Number
31-64213-000-K01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR100 Series
Item #
31-64213-000-K01
Receptacle, DR100, 3P+G

DR100 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 100 Amps
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 31-64213-000-K01
Manufacturer Meltric
Product Series DR100
Family Series Meltric Plugs & Receptacles, DR100 Series
Description Receptacle, DR100, 3P+G
Connection Type Receptacle
Current Rating 100 A
Number of Poles 3
Number of Wires 4
Wire Size Range 2 AWG, 3 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Terminal Type Screw
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs