Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-64213-K04 Meltric Plugs & Receptacles, DR100 Series, DR100 RECEPTACLE
MFG Item Number
31-64213-K04
31-64213-K04 Meltric Plugs & Receptacles, DR100 Series, DR100 RECEPTACLE
MFG Item Number
31-64213-K04
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR100 Series
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 100 Amps
- Metal or Poly Material
Specifications
Specifications
| Manufacturer Part Number |
31-64213-K04 |
| Manufacturer |
Meltric |
| Product Series |
DR100 |
| Family Series |
Meltric Plugs & Receptacles, DR100 Series |
| Description |
DR100 RECEPTACLE |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Wire Size Range |
2 AWG, 3 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-140 °F |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
31-64213-K04
Meltric Plugs & Receptacles, DR100 Series