31-64232-K16
Meltric Plugs & Receptacles, DR100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-64232-K16

Meltric Plugs & Receptacles, DR100 Series

31-64232-K16

Meltric Plugs & Receptacles, DR100 Series
DR100A RECEPTACLE
MFG Item Number
31-64232-K16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR100 Series
Item #
31-64232-K16
DR100A RECEPTACLE

DR100 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 100 Amps
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 31-64232-K16
Manufacturer Meltric
Product Series DR100
Family Series Meltric Plugs & Receptacles, DR100 Series
Description DR100A RECEPTACLE
Connection Type Receptacle
Current Rating 100 A
Voltage 208 V
Frequency 60 Hz
Auxiliary Contact None
Wire Size Range 2 AWG, 10 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP55
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 3R
Approvals cCSAus, UL
Net Weight 1.412 lbs
Gross Weight 1.412 lbs