31-64237-K16-843
Meltric Plugs & Receptacles, DR100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-64237-K16-843 Meltric Plugs & Receptacles, DR100 Series, DR100 RECEPTACLE POLY BLUE SIZE 4

MFG Item Number
31-64237-K16-843

31-64237-K16-843 Meltric Plugs & Receptacles, DR100 Series, DR100 RECEPTACLE POLY BLUE SIZE 4

MFG Item Number
31-64237-K16-843
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR100 Series
Item #
31-64237-K16-843
DR100 RECEPTACLE POLY BLUE SIZE 4

DR100 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 100 Amps
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 31-64237-K16-843
Manufacturer Meltric
Product Series DR100
Family Series Meltric Plugs & Receptacles, DR100 Series
Description DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 120/208 VAC 60 Hz NO AUX PADLOCK PAWL
Connection Type Receptacle
Current Rating 100 A
Voltage 120 V, 208 V
Frequency 60 Hz
Number of Poles 3
Auxiliary Contact None
Wire Size Range 2 AWG, 10 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP55
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 3R
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs