Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-64243-K04-263-843-NC Meltric Plugs & Receptacles, DR100 Series, DR100 RECEPTACLE POLY BLUE SIZE 4
MFG Item Number
31-64243-K04-263-843-NC
31-64243-K04-263-843-NC Meltric Plugs & Receptacles, DR100 Series, DR100 RECEPTACLE POLY BLUE SIZE 4
MFG Item Number
31-64243-K04-263-843-NC
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR100 Series
Item #
31-64243-K04-263-843-NC
DR100 RECEPTACLE POLY BLUE SIZE 4
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 100 Amps
- Metal or Poly Material
Specifications
Specifications
| Manufacturer Part Number |
31-64243-K04-263-843-NC |
| Manufacturer |
Meltric |
| Product Series |
DR100 |
| Family Series |
Meltric Plugs & Receptacles, DR100 Series |
| Description |
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz +3 AUX PADLOCK PAWL NORMALLY CLOSED LID |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
480 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Auxiliary Contact |
3 |
| Wire Size Range |
2 AWG, 10 AWG |
| Material |
Metallic |
| Operating Temperature |
-40-140 °F |
| Terminal Type |
Screw |
| Color Code |
Red |
| Approvals |
cCSAus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
31-64243-K04-263-843-NC
Meltric Plugs & Receptacles, DR100 Series