31-68177-K07-4X-A155
Meltric Plugs & Receptacles, DR100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-68177-K07-4X-A155

Meltric Plugs & Receptacles, DR100 Series

31-68177-K07-4X-A155

Meltric Plugs & Receptacles, DR100 Series
DR100 INLET POLY BLUE SIZE 4 TYPE
MFG Item Number
31-68177-K07-4X-A155
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR100 Series
Item #
31-68177-K07-4X-A155
DR100 INLET POLY BLUE SIZE 4 TYPE

DR100 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 100 Amps
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 31-68177-K07-4X-A155
Manufacturer Meltric
Product Series DR100
Family Series Meltric Plugs & Receptacles, DR100 Series
Description DR100 INLET POLY BLUE SIZE 4 TYPE 4X 3P+N+G 100A 125/250 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS WITH NO
Connection Type Inlet
Current Rating 100 A
Voltage 125 V, 250 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 5
Auxiliary Contact None
Wire Size Range 2 AWG, 3 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Terminal Type Screw
Color Code Orange
NEMA Rating NEMA 4X
Approvals CSA, UL
Comments No Lockout Hole
Net Weight 1.07 lbs
Gross Weight 1.07 lbs