31-840
IDEAL Industries Rope, Pro-Pull Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-840

IDEAL Industries Rope, Pro-Pull Series

31-840

IDEAL Industries Rope, Pro-Pull Series
POLYPROP ROPE 1/4 IN X 600 FT
MFG Item Number
31-840
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rope, Pro-Pull Series
Item #
31-840
POLYPROP ROPE 1/4 IN X 600 FT

Pro-Pull Series Information

  • Low‑Friction Polypropylene Rope Slides Easily Through Conduit
  • Non‑Sliver Surface Can Be Handled without Gloves
  • Rugged, Lightweight Construction
  • Will Not Rot or Mildew


Specifications

Specifications
Manufacturer Part Number 31-840
Manufacturer IDEAL Industries
Product Series Pro-Pull
Family Series IDEAL Industries Rope, Pro-Pull Series
Description POLYPROP ROPE 1/4 IN X 600 FT
Material Polypropylene
Length 600 '
Diameter 0.25 "
Color Yellow with Blue Tracer
Strength 1,125 lbs
Net Weight 10.35 lbs
Gross Weight 10.35 lbs