31-849
IDEAL Industries Rope, Pro-Pull Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-849

IDEAL Industries Rope, Pro-Pull Series

31-849

IDEAL Industries Rope, Pro-Pull Series
POLYPROP ROPE 1/2 IN X 250 FT
MFG Item Number
31-849
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rope, Pro-Pull Series
Item #
31-849
POLYPROP ROPE 1/2 IN X 250 FT

Pro-Pull Series Information

  • Low‑Friction Polypropylene Rope Slides Easily Through Conduit
  • Non‑Sliver Surface Can Be Handled without Gloves
  • Rugged, Lightweight Construction
  • Will Not Rot or Mildew


Specifications

Specifications
Manufacturer Part Number 31-849
Manufacturer IDEAL Industries
Product Series Pro-Pull
Family Series IDEAL Industries Rope, Pro-Pull Series
Description POLYPROP ROPE 1/2 IN X 250 FT
Material Polypropylene
Length 250 '
Diameter 0.5 "
Color Yellow with Blue Tracer
Strength 3,780 lbs
Comments Spliced Eye on Working End of Rope
Net Weight 11.435 lbs
Gross Weight 14.95 lbs