31-94013
Meltric Plugs & Receptacles, DS9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-94013 Meltric Plugs & Receptacles, DS9 Series, DS9 RECEPTACLE

MFG Item Number
31-94013

31-94013 Meltric Plugs & Receptacles, DS9 Series, DS9 RECEPTACLE

MFG Item Number
31-94013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS9 Series
Item #
31-94013
DS9 RECEPTACLE

DS9 Series Information

Specifications

Specifications
Manufacturer Part Number 31-94013
Manufacturer Meltric
Product Series DS9
Family Series Meltric Plugs & Receptacles, DS9 Series
Description DS9 RECEPTACLE
Connection Type Receptacle
Current Rating 150 A
Voltage 380 V, 440 V
Number of Poles 3
Number of Wires 4
Material Non-Metallic
Operating Temperature '-40-140 °F
Protection Rating IP56, IP67
Color Code Red
Net Weight 3.88 lbs
Gross Weight 3.88 lbs