Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-94023-K14 Meltric Plugs & Receptacles, DR150 Series, DR150 RECEPTACLE
MFG Item Number
31-94023-K14
31-94023-K14 Meltric Plugs & Receptacles, DR150 Series, DR150 RECEPTACLE
MFG Item Number
31-94023-K14
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR150 Series
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 150 Amps
- Metal or Poly Material
Specifications
Specifications
| Manufacturer Part Number |
31-94023-K14 |
| Manufacturer |
Meltric |
| Product Series |
DR150 |
| Family Series |
Meltric Plugs & Receptacles, DR150 Series |
| Description |
DR150 RECEPTACLE |
| Connection Type |
Receptacle |
| Current Rating |
150 A |
| Voltage |
600 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Wire Size Range |
2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG |
| Material |
Non-Metallic |
| Terminal Type |
Screw |
| Color Code |
Black |
| NEMA Rating |
NEMA 3R |
| Net Weight |
3.921 lbs |
| Gross Weight |
3.921 lbs |
31-94023-K14
Meltric Plugs & Receptacles, DR150 Series