Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DR150 Series
31-98173-K14-172
Meltric Plugs & Receptacles, DR150 Series
MFG Item Number
31-98173-K14-172
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR150 Series
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 150 Amps
- Metal or Poly Material
Specifications
Specifications
| Manufacturer Part Number |
31-98173-K14-172 |
| Manufacturer |
Meltric |
| Product Series |
DR150 |
| Family Series |
Meltric Plugs & Receptacles, DR150 Series |
| Description |
DR150 INLET |
| Connection Type |
Inlet |
| Current Rating |
150 A |
| Voltage |
250 V |
| Frequency |
50-400 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
2 |
| Built-In Strain Relief |
No |
| Wire Size Range |
4 AWG, 3 AWG, 2 AWG, 1 AWG, 1/0 AWG, 2/0 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-40-140 °F |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
With 2 Auxiliary, Pilot Contacts |
| Net Weight |
2.175 lbs |
| Gross Weight |
2.175 lbs |
31-98173-K14-172
Meltric Plugs & Receptacles, DR150 Series