31-98176-K07
Meltric Plugs & Receptacles, DR150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-98176-K07

Meltric Plugs & Receptacles, DR150 Series

31-98176-K07

Meltric Plugs & Receptacles, DR150 Series
DR150A INLET
MFG Item Number
31-98176-K07
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, DR150 Series
Item #
31-98176-K07
DR150A INLET

DR150 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 150 Amps
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 31-98176-K07
Manufacturer Meltric
Product Series DR150
Family Series Meltric Plugs & Receptacles, DR150 Series
Description DR150A INLET
Connection Type Inlet
Current Rating 150 A
Voltage 125 V, 250 V
Frequency 60 Hz
Auxiliary Contact None
Wire Size Range 2/0 AWG, 4 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Orange
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 3.69 lbs
Gross Weight 3.955 lbs