Series Information
| Manufacturer Part Number | 98057702 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | Programmable Timer |
| Operation | Interval, Operate Delay, Recycle, Release Delay, Single Shot |
| Contacts | SPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 0.15 s-15 s, 0.6 s-60 s, 5 s-480 s, 0.6-64 Min |
| Max Time | 64 Min |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| AC Voltage | 24 VAC |
| DC Voltage | 24 VDC |
| Termination | 11 Pin |
| Net Weight | 0.2813 lbs |
| Gross Weight | 0.2813 lbs |