31001T
Mersen Fuseblocks & Holders, CLASST-300V Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
31001T Mersen Fuseblocks & Holders, CLASST-300V Series, Fuse Block 300VAC 300VDC Class T 100A
MFG Item Number
31001T

31001T Mersen Fuseblocks & Holders, CLASST-300V Series, Fuse Block 300VAC 300VDC Class T 100A

MFG Item Number
31001T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASST-300V Series
Item #
31001T
Fuse Block 300VAC 300VDC Class T 100A

CLASST-300V Series Information

  • Full Barrier Design (30 & 60A) Increases Pole to Pole Safety
  • Unique Adder‑Block Design (30 & 60A) for Design Flexibility
  • Spring Reinforcing Standard for All 30 & 60A Clips
  • Features High Conductivity Copper Alloy Fuse Clips
  • Cool Running High Amperage (100‑600A) Connectors

Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass‑filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors.

  • Copper Connectors Available 30‑600A

Specifications

Specifications
Manufacturer Part Number 31001T
Manufacturer Mersen
Product Series CLASST-300V
Family Series Mersen Fuseblocks & Holders, CLASST-300V Series
Description Fuse Block 300VAC 300VDC Class T 100A 1-Pole Box with Reinforced Clip
Current Rating 100 A
Voltage 300 V
Poles 1
Fuse Type Class T
Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Approvals CSA, UL, UR
Net Weight 0.75 lbs
Gross Weight 0.75 lbs