31003
Blackburn, a T & B Brand Terminals, 31003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31003

Blackburn, a T & B Brand Terminals, 31003 Series

31003

Blackburn, a T & B Brand Terminals, 31003 Series
LOCKTITE CU 1HOLE LUG 14-8
MFG Item Number
31003
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 31003 Series
Item #
31003
LOCKTITE CU 1HOLE LUG 14-8

31003 Series Information

  • Saddle and Cable Socket Make Direct, All‑Around, Low‑Resistance Contact with Cable
  • Convenient Peephole Permits Easy Inspection
  • For use with Code Copper Conductor (600V)

Specifications

Specifications
Manufacturer Part Number 31003
Manufacturer Blackburn, a T & B Brand
Product Series 31003
Family Series Blackburn, a T & B Brand Terminals, 31003 Series
Description Locktite Copper One-Hole Lug for Conductor Range 14 - 8 AWG or 4 - 14 NAVY. Length 1-1/8 inch, Width 1/2 inch, Pad Thickness 1/8 inch. Pad Length 9/16 inch. Bolt Size 1/4 inch, Height 15/32 inch.
Wire Size Range 14-8 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.06 lbs