31003CPS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31003CPS

Eaton's Bussmann series Fuses

31003CPS

Eaton's Bussmann series Fuses
FUSE LINK,FIT-ALL,TYPE K,3A,RB,23
MFG Item Number
31003CPS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, Series
Item #
31003CPS
FUSE LINK,FIT-ALL,TYPE K,3A,RB,23

Series Information

Specifications

Specifications
Manufacturer Part Number 31003CPS
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Fit-All fuse link, 3A, K
Fuse Type Semiconductor
Current Rating 3 A
Net Weight 0 lbs
Gross Weight 0 lbs