31005-TB
Blackburn, a T & B Brand Terminals, 31003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31005-TB

Blackburn, a T & B Brand Terminals, 31003 Series

31005-TB

Blackburn, a T & B Brand Terminals, 31003 Series
LUG, LOCK TITE
MFG Item Number
31005-TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 31003 Series
Item #
31005-TB
LUG, LOCK TITE

31003 Series Information

  • Saddle and Cable Socket Make Direct, All‑Around, Low‑Resistance Contact with Cable
  • Convenient Peephole Permits Easy Inspection
  • For use with Code Copper Conductor (600V)

Specifications

Specifications
Manufacturer Part Number 31005-TB
Manufacturer Blackburn, a T & B Brand
Product Series 31003
Family Series Blackburn, a T & B Brand Terminals, 31003 Series
Description Locktite Copper One-Hole Lug for Conductor Range 8 - 4 AWG or 23 - 40 NAVY. Length 1-1/8 inch, Width 1/2 inch, Pad Thickness 1/8 inch. Pad Length 5/8 inch. Bolt Size 1/4 inch, Height 17/32 inch.
Wire Size Range 8-4 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.055 lbs
Gross Weight 0.07 lbs