31007-CK
Blackburn, a T & B Brand Terminals, 31007CK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31007-CK

Blackburn, a T & B Brand Terminals, 31007CK Series

31007-CK

Blackburn, a T & B Brand Terminals, 31007CK Series
LOCK TITE
MFG Item Number
31007-CK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 31007CK Series
Item #
31007-CK
LOCK TITE

31007CK Series Information

Specifications

Specifications
Manufacturer Part Number 31007-CK
Manufacturer Blackburn, a T & B Brand
Product Series 31007CK
Family Series Blackburn, a T & B Brand Terminals, 31007CK Series
Description Locktite Copper One-Hole Lug for Conductor Range 4 - 1 AWG or 50 - 75 NAVY. Length 1-5/8 inch, Width 5/8 inch, Pad Thickness 7/32 inch. Pad Length 13/16 inch. Bolt Size 1/4 inch, Height 1 inch.
Wire Size Range 4-1 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs