Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, 31007UAL Series
31007UAL
Blackburn, a T & B Brand Terminals, 31007UAL Series
LOCKTITE CU 1HL 90D UPRIGHT LUG 4-1
This item cannot be canceled or returned
Description
Terminals, 31007UAL Series
LOCKTITE CU 1HL 90D UPRIGHT LUG 4-1
31007UAL Series Information
Specifications
Specifications
| Manufacturer Part Number |
31007UAL |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
31007UAL |
| Family Series |
Blackburn, a T & B Brand Terminals, 31007UAL Series |
| Description |
Locktite Copper One-Hole 90 Degree Upright Lug for Conductor Range 4-1 AWG |
| Wire Size Range |
4-1 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
31007UAL
Blackburn, a T & B Brand Terminals, 31007UAL Series