31009
Blackburn, a T & B Brand Terminals, 31003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31009

Blackburn, a T & B Brand Terminals, 31003 Series

31009

Blackburn, a T & B Brand Terminals, 31003 Series
LOCKTITE CU 1HOLE LUG 1-2/0
MFG Item Number
31009
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, 31003 Series
Item #
31009
LOCKTITE CU 1HOLE LUG 1-2/0

31003 Series Information

  • Saddle and Cable Socket Make Direct, All‑Around, Low‑Resistance Contact with Cable
  • Convenient Peephole Permits Easy Inspection
  • For use with Code Copper Conductor (600V)

Specifications

Specifications
Manufacturer Part Number 31009
Manufacturer Blackburn, a T & B Brand
Product Series 31003
Family Series Blackburn, a T & B Brand Terminals, 31003 Series
Description Locktite Copper One-Hole Lug for Conductor Range 1 - 2/0 AWG or 100 - 125 NAVY. Length 1-15/16 inch, Width 13/16 inch, Pad Thickness 1/4 inch. Pad Length 1 inch. Bolt Size 3/8 inch, Height 1-3/16 inch.
Wire Size Range 1-2/0 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs