31009T
Blackburn, a T & B Brand Terminals, MSFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31009T

Blackburn, a T & B Brand Terminals, MSFL Series

31009T

Blackburn, a T & B Brand Terminals, MSFL Series
CONNECTOR,MECH. STUD,MALE
MFG Item Number
31009T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Terminals, MSFL Series
Item #
31009T
CONNECTOR,MECH. STUD,MALE

MSFL Series Information

  • Fast, simple installation
  • Convenient pigtail is east to tape
  • Code copper conductor (600V)
These stud connectors allow each individual connector to accommodate a wide range of conductor sizes. The standard tappings are shown in the diagrams in the catalog page pdf. Also, other tapping to meet specific requirements will be available on request.
  • UL and CSA listed
  • Various range of stud sizes

Specifications

Specifications
Manufacturer Part Number 31009T
Manufacturer Blackburn, a T & B Brand
Product Series MSFL
Family Series Blackburn, a T & B Brand Terminals, MSFL Series
Description Locktite Copper Male Stud Connector for Cable Size 1 to 2/0, 3/8 Bolt Hole
Wire Size Range 1-2/0 AWG
Material Copper
Approvals CSA, UL
Net Weight 0.3194 lbs
Gross Weight 0.06 lbs