3100D-5-FM-1-1-LCD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3100D-5-FM-1-1-LCD Dwyer Instruments Sensors, Explos- Ion Proof Smart Pressure

MFG Item Number
3100D-5-FM-1-1-LCD

3100D-5-FM-1-1-LCD Dwyer Instruments Sensors, Explos- Ion Proof Smart Pressure

MFG Item Number
3100D-5-FM-1-1-LCD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
3100D-5-FM-1-1-LCD
Explos- Ion Proof Smart Pressure

Series Information

Specifications

Specifications
Manufacturer Part Number 3100D-5-FM-1-1-LCD
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Description Explos- Ion Proof Smart Pressure Transmitter Range 0-100 PSI With Lcd Display
Accuracy 0.08 %
Pressure Range 0-100 psig
Output 4-20 mA
Connection 1/4 NPT Female
Sensor Style Differential
Display Yes
Maximum Pressure 2,000 psi
Voltage 11.9-45 VDC
Electrical Connection Screw Terminals
Operating Temperature -40-248 °F
Protection Rating IP66
NEMA Rating NEMA 4X
Approvals CE, FM
Net Weight 9.65 lbs
Gross Weight 9.65 lbs