Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3100MP-3-FM-1-1 Dwyer Instruments Sensors, Smart DP Transmitter 0-150In WC
MFG Item Number
3100MP-3-FM-1-1
3100MP-3-FM-1-1 Dwyer Instruments Sensors, Smart DP Transmitter 0-150In WC
MFG Item Number
3100MP-3-FM-1-1
This item cannot be canceled or returned
Description
Smart DP Transmitter 0-150In WC
Specifications
Specifications
| Manufacturer Part Number |
3100MP-3-FM-1-1 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Smart DP Transmitter 0-150In WC Aluminum Housing Fm Appr Multiplanar |
| Pressure Range |
0-150 " WC |
| Output |
4-20 mA |
| Connection |
1/4 NPT Female |
| Sensor Style |
Differential |
| Display |
No |
| Voltage |
11.9-45 VDC |
| Electrical Connection |
Screw Terminals |
| Operating Temperature |
-40-185 °F |
| Protection Rating |
IP66 |
| NEMA Rating |
NEMA 4X |
| Approvals |
FM |
| Net Weight |
9.1 lbs |
| Gross Weight |
9.1 lbs |
3100MP-3-FM-1-1
Dwyer Instruments Sensors