31011UAL
Blackburn, a T & B Brand Terminals, 31011UAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31011UAL

Blackburn, a T & B Brand Terminals, 31011UAL Series

31011UAL

Blackburn, a T & B Brand Terminals, 31011UAL Series
LCKTITE CU 1HL 90D UPRT LUG 2/0-4/0
MFG Item Number
31011UAL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, 31011UAL Series
Item #
31011UAL
LCKTITE CU 1HL 90D UPRT LUG 2/0-4/0

31011UAL Series Information

Specifications

Specifications
Manufacturer Part Number 31011UAL
Manufacturer Blackburn, a T & B Brand
Product Series 31011UAL
Family Series Blackburn, a T & B Brand Terminals, 31011UAL Series
Description Locktite Copper One-Hole 90 Degree Upright Lug for Conductor Range 2/0 to 4/0
Wire Size Range 2/0-4/0 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.32 lbs
Gross Weight 0.39 lbs