31013
Blackburn, a T & B Brand Terminals, 31003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31013

Blackburn, a T & B Brand Terminals, 31003 Series

31013

Blackburn, a T & B Brand Terminals, 31003 Series
LOCKTITE CU 1HOLE LUG 4/0-300
MFG Item Number
31013
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 31003 Series
Item #
31013
LOCKTITE CU 1HOLE LUG 4/0-300

31003 Series Information

  • Saddle and Cable Socket Make Direct, All‑Around, Low‑Resistance Contact with Cable
  • Convenient Peephole Permits Easy Inspection
  • For use with Code Copper Conductor (600V)

Specifications

Specifications
Manufacturer Part Number 31013
Manufacturer Blackburn, a T & B Brand
Product Series 31003
Family Series Blackburn, a T & B Brand Terminals, 31003 Series
Description Locktite Copper One-Hole Lug for Conductor Range 4/0 AWG - 300 kcmil or 250 - 300 NAVY. Length 2-3/4 inch, Width 1-3/16 inch, Pad Thickness 5/16 inch. Pad Length 1-1/2 inch. Bolt Size 1/2 inch, Height 1-17/32 inch.
Wire Size Range 4/0 AWG-300 kcmil
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.51 lbs
Gross Weight 0.53 lbs