Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31017841

TCP Lighting Lamps

31017841

TCP Lighting Lamps
F17T8 841 25 CS
MFG Item Number
31017841
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
31017841
F17T8 841 25 CS

Series Information

Specifications

Specifications
Manufacturer Part Number 31017841
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description F17T8 841 25 CS
Type Fluorescent
Wattage 17 W
Voltage 65 V
Shape T8 Linear
Base G13 Medium Bi-Pin
Mean Lumens 1,330
Color Temperature 4,100 K
Life Span 24,000 Hrs
Net Weight 0 lbs
Gross Weight 0 lbs