31019
Blackburn, a T & B Brand Terminals, 31003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31019

Blackburn, a T & B Brand Terminals, 31003 Series

31019

Blackburn, a T & B Brand Terminals, 31003 Series
LOCKTITE CU 1HOLE LUG 750-1000 5/8B
MFG Item Number
31019
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 31003 Series
Item #
31019
LOCKTITE CU 1HOLE LUG 750-1000 5/8B

31003 Series Information

  • Saddle and Cable Socket Make Direct, All‑Around, Low‑Resistance Contact with Cable
  • Convenient Peephole Permits Easy Inspection
  • For use with Code Copper Conductor (600V)

Specifications

Specifications
Manufacturer Part Number 31019
Manufacturer Blackburn, a T & B Brand
Product Series 31003
Family Series Blackburn, a T & B Brand Terminals, 31003 Series
Description Locktite Copper One-Hole Lug for Conductor Range 750 - 1000 kcmil AWG or 1000 NAVY. Length 4-5/16 inch, Width 1-7/8 inch, Pad Thickness 13/32 inch. Pad Length 2-15/32 inch. Bolt Size 5/8 inch, Height 2-11/32 inch.
Wire Size Range 750-1,000 kcmil
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 1.87 lbs
Gross Weight 1.87 lbs