Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31025835

TCP Lighting Lamps

31025835

TCP Lighting Lamps
F25T8 835 25 CS 3FT
MFG Item Number
31025835
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
31025835
F25T8 835 25 CS 3FT

Series Information

Specifications

Specifications
Manufacturer Part Number 31025835
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description F25T8 835 25 CS 3FT
Type Fluorescent
Wattage 25 W
Voltage 100 V
Shape T8 Linear
Base G13 Medium Bi-Pin
Mean Lumens 2,115
Color Temperature 3,500 K
Life Span 24,000 Hrs
Net Weight 0 lbs
Gross Weight 0 lbs