Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3103-N PR Electronics Transducers, 3000 Series, Isolated repeater, mA, isolated
3103-N PR Electronics Transducers, 3000 Series, Isolated repeater, mA, isolated
This item cannot be canceled or returned
Description
Isolated repeater, mA, isolated
- High Accuracy, Better than 0.1% of Span
- Slimline Housing of 6 mm
- Excellent EMC Performance and 50/60 Hz Noise Suppression
Specifications
Specifications
| Manufacturer Part Number |
3103-N |
| Manufacturer |
PR Electronics |
| Product Series |
3000 |
| Family Series |
PR Electronics Transducers, 3000 Series |
| Description |
Isolated repeater, mA, isolated input/output/supply, supplied via terminals, power supply: 24 VDC |
| Voltage |
24 VDC |
| Input Signal |
Temperature |
| Output Signal |
Milliamps (mADC), Volts (VDC) |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus, EAC, Ex, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3103-N
PR Electronics Transducers, 3000 Series