Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31031835U1

TCP Lighting Lamps

31031835U1

TCP Lighting Lamps
FB31T8 835 10 CS
MFG Item Number
31031835U1
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
31031835U1
FB31T8 835 10 CS

Series Information

Specifications

Specifications
Manufacturer Part Number 31031835U1
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description FB31T8 835 10 CS
Type Fluorescent
Wattage 31 W
Voltage 135 V
Shape T8 U-Bend
Base Medium Bi-Pin
Mean Lumens 2,750
Color Temperature 3,500 K
Life Span 20,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs