Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31032835U6

TCP Lighting Lamps

31032835U6

TCP Lighting Lamps
FB32T8 835 6 10 CS
MFG Item Number
31032835U6
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
31032835U6
FB32T8 835 6 10 CS

Series Information

Specifications

Specifications
Manufacturer Part Number 31032835U6
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description FB32T8 835 6 10 CS
Type Fluorescent
Wattage 32 W
Voltage 137 V
Shape T8 U-Bend
Base G13 Medium Bi-Pin
Mean Lumens 2,850
Color Temperature 3,500 K
Life Span 20,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs