Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3104 PR Electronics Transducers, 3000 Series, Isolated converter, mA/V, isolated
3104 PR Electronics Transducers, 3000 Series, Isolated converter, mA/V, isolated
Description
Isolated converter, mA/V, isolated
- High Accuracy, Better than 0.1% of Span
- Slimline Housing of 6 mm
- Excellent EMC Performance and 50/60 Hz Noise Suppression
Specifications
Specifications
| Manufacturer Part Number |
3104 |
| Manufacturer |
PR Electronics |
| Product Series |
3000 |
| Family Series |
PR Electronics Transducers, 3000 Series |
| Description |
Isolated converter, mA/V, isolated input/output/supply, w/ power rail connector / terminals, power |
| Voltage |
17-31 VDC |
| Input Signal |
Temperature |
| Output Signal |
Milliamps (mADC), Volts (VDC) |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus, EAC, Ex, IEC |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.25 lbs |
3104
PR Electronics Transducers, 3000 Series