Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3104140042

Square D Drives

3104140042

Square D Drives
Contactor + Starter Coil, 120V AC
Item Number
3104140042
MFG Item Number
166542
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
3104140042
Contactor + Starter Coil, 120V AC

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Drives
Manufacturer Part Number 166542
Description Contactor + Starter Coil, 120V AC
Accessory Type Replacement Coil
Voltage 120 V
Net Weight 0.43 lbs
Gross Weight 0.465 lbs