Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3104140048

Square D Drives

3104140048

Square D Drives
Contactor + Starter Coil 208V AC
Item Number
3104140048
MFG Item Number
252728
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
3104140048
Contactor + Starter Coil 208V AC

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Drives
Manufacturer Part Number 252728
Description Contactor + Starter Coil 208V AC
Accessory Type Replacement Coil
Voltage 208 V
Net Weight 0.41 lbs
Gross Weight 0.44 lbs