310440100002
Stearns Brakes & Clutches, 310 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

310440100002 Stearns Brakes & Clutches, 310 Series, 2.87 AAB-S/H Brake,.570 B

MFG Item Number
310440100002

310440100002 Stearns Brakes & Clutches, 310 Series, 2.87 AAB-S/H Brake,.570 B

MFG Item Number
310440100002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 310 Series
Item #
310440100002
2.87 AAB-S/H Brake,.570 B

310 Series Information

  • 10~350 lb‑in Torque
  • Spring Activated and DC Voltage Released
  • Corrosion Resistant Finishes
  • Low Inertia Rotating Parts

Specifications

Specifications
Manufacturer Part Number 310440100002
Manufacturer Stearns
Product Series 310
Family Series Stearns Brakes & Clutches, 310 Series
Description 2.87 AAB-S/H Brake,.570 B
Type Armature Actuated Brake
Function Holding
Static Torque 3.33 ft-lbs, 4.52 Nm, 40 in-lbs
Mounting End Mount
Net Weight 2.35 lbs
Gross Weight 2.35 lbs