310440100LEA
Stearns Brakes & Clutches, 310 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

310440100LEA

Stearns Brakes & Clutches, 310 Series

310440100LEA

Stearns Brakes & Clutches, 310 Series
2.87 AAB-S Brake Assembly, 310
MFG Item Number
310440100LEA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 310 Series
Item #
310440100LEA
2.87 AAB-S Brake Assembly, 310

310 Series Information

  • 10~350 lb‑in Torque
  • Spring Activated and DC Voltage Released
  • Corrosion Resistant Finishes
  • Low Inertia Rotating Parts

Specifications

Specifications
Manufacturer Part Number 310440100LEA
Manufacturer Stearns
Product Series 310
Family Series Stearns Brakes & Clutches, 310 Series
Description 2.87 AAB-S Brake Assembly, 310 Series Brake Modules
Type Armature Actuated Brake
Function Holding
Voltage 24 VDC
Bore Size 5/8 "
Static Torque 3.33 ft-lbs, 4.52 Nm, 40 in-lbs
Mounting End Mount
Nominal Voltage 24 VDC
Net Weight 4 lbs
Gross Weight 4 lbs