310640100 N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

310640100 N

Stearns Brakes & Clutches

310640100 N

Stearns Brakes & Clutches
N 4.25 AAB-S Brake Less Hub
MFG Item Number
310640100 N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, Series
Item #
310640100 N
N 4.25 AAB-S Brake Less Hub

Series Information

Specifications

Specifications
Manufacturer Part Number 310640100 N
Manufacturer Stearns
Family Series Stearns Brakes & Clutches
Description N 4.25 AAB-S Brake Less Hub
Type Armature Actuated Brake
Function Holding
Voltage 120 VAC
Static Torque 17 ft-lbs, 23 Nm
Mounting End Mount
Net Weight 0 lbs
Gross Weight 0 lbs