3108538150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3108538150

Square D Circuit Breakers

3108538150

Square D Circuit Breakers
PUSH BUTTON ASSY
MFG Item Number
3108538150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
3108538150
PUSH BUTTON ASSY

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number 3108538150
Description PUSH BUTTON ASSY
Accessory Type Push Button Switch
For Use With Circuit Breakers
Max Voltage 600 VAC
Net Weight 0 lbs
Gross Weight 0 lbs