Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3108598650

Square D Drives

3108598650

Square D Drives
Rep. Push Button Assy 2510M NEMA
Item Number
3108598650
MFG Item Number
439228
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
3108598650
Rep. Push Button Assy 2510M NEMA

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Drives
Manufacturer Part Number 439228
Description Rep. Push Button Assy 2510M NEMA 4+12
Accessory Type Pushbutton Switch
Voltage 600 V
Net Weight 0.145 lbs
Gross Weight 0.25 lbs