3109-N
PR Electronics Transducers, 3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3109-N

PR Electronics Transducers, 3000 Series

3109-N

PR Electronics Transducers, 3000 Series
Isolated converter/splitter, mA/V,
MFG Item Number
3109-N
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 3000 Series
Item #
3109-N
Isolated converter/splitter, mA/V,

3000 Series Information

  • High Accuracy, Better than 0.1% of Span
  • Slimline Housing of 6 mm
  • Excellent EMC Performance and 50/60 Hz Noise Suppression

Specifications

Specifications
Manufacturer Part Number 3109-N
Manufacturer PR Electronics
Product Series 3000
Family Series PR Electronics Transducers, 3000 Series
Description Isolated converter/splitter, mA/V, isolated input/outputs/supply, supplied via terminals, power
Voltage 17-31 VDC
Input Signal Temperature
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
Net Weight 0.15 lbs
Gross Weight 0.25 lbs