Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3109632055

Square D Drives

3109632055

Square D Drives
Replacement AC Magnetic Coil Size 5
Item Number
3109632055
MFG Item Number
468136
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
3109632055
Replacement AC Magnetic Coil Size 5

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Drives
Manufacturer Part Number 468136
Description Replacement AC Magnetic Coil Size 5 440/480V AC 60 Hz
Accessory Type Replacement Coil
Voltage 440-480 V
Net Weight 0 lbs
Gross Weight 0 lbs