Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3109641609

Square D Relays

3109641609

Square D Relays
Contactor + Starter Coil, 120V AC
Item Number
3109641609
MFG Item Number
321407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
3109641609
Contactor + Starter Coil, 120V AC

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 321407
Description Contactor + Starter Coil, 120V AC 60Hz
Type Coil Kit
Coil Voltage 120 V
Current Rating 100-600 A
Net Weight 0.26 lbs
Gross Weight 0.27 lbs