310HS
Marathon Special Products Terminal Blocks, 300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

310HS

Marathon Special Products Terminal Blocks, 300 Series

310HS

Marathon Special Products Terminal Blocks, 300 Series
Closed Back Phenolic Double Row
MFG Item Number
310HS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 300 Series
Item #
310HS
Closed Back Phenolic Double Row

300 Series Information

  • 30 Amps
  • 600 Volts
  • #10‑14 Bare Wire Range
  • Closed Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 310HS
Manufacturer Marathon Special Products
Product Series 300
Family Series Marathon Special Products Terminal Blocks, 300 Series
Description Closed Back Phenolic Double Row Terminal Blocks
Number of Poles 10
Connection Type Half Solder
UL Voltage 600 VAC
Wire Size Range 14-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 14.3 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.5 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs