310SP
Marathon Special Products Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
310SP Marathon Special Products Terminal Blocks, Terminal Block
MFG Item Number
310SP / 672GP103786

310SP Marathon Special Products Terminal Blocks, Terminal Block

MFG Item Number
310SP / 672GP103786
Item Number
310SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
310SP
Terminal Block

Series Information

Specifications

Specifications
Manufacturer Part Number 310SP / 672GP103786
Manufacturer Marathon Special Products
Family Series Marathon Special Products Terminal Blocks
Description Terminal Block
Number of Poles 10
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 22-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 14.3 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs