310SPSE
Marathon Special Products Terminal Blocks, 300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

310SPSE

Marathon Special Products Terminal Blocks, 300 Series

310SPSE

Marathon Special Products Terminal Blocks, 300 Series
TERMINAL BLOCK, DOUBLE ROW, CLOSED
MFG Item Number
310SPSE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 300 Series
Item #
310SPSE
TERMINAL BLOCK, DOUBLE ROW, CLOSED

300 Series Information

  • 30 Amps
  • 600 Volts
  • #10‑14 Bare Wire Range
  • Closed Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 310SPSE
Manufacturer Marathon Special Products
Product Series 300
Family Series Marathon Special Products Terminal Blocks, 300 Series
Description TERMINAL BLOCK, DOUBLE ROW, CLOSED BACK
Number of Poles 10
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 14.3 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.5 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Comments SEMS Pressure Saddle Screw with External Tooth Lock Washer
Net Weight 0 lbs
Gross Weight 0 lbs