Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3110440050

Square D Relays

3110440050

Square D Relays
CONTACTOR+STARTER COIL
MFG Item Number
3110440050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
3110440050
CONTACTOR+STARTER COIL

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 3110440050
Description CONTACTOR+STARTER COIL
Type Coil Kit
Coil Voltage 120 V
Current Rating 400-800 A
Net Weight 0 lbs
Gross Weight 0 lbs