31113
Woehner, LLC Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31113 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 3P, 690V, 32A, 10 x

MFG Item Number
31113-WONR

31113 Woehner, LLC Fuseblocks & Holders, Fuse Holder, 3P, 690V, 32A, 10 x

MFG Item Number
31113-WONR
Item Number
31113
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
31113
Fuse Holder, 3P, 690V, 32A, 10 x

Series Information

Specifications

Specifications
Manufacturer Part Number 31113-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, 3P, 690V, 32A, 10 x 38mm, DIN Rail Mount
Current Rating 32 A
Voltage 690 V
Poles 3
Fuse Type IEC Ferrule Type
Fuse Size 10 x 38 mm
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Approvals UL
Net Weight 0.32 lbs
Gross Weight 0.32 lbs